Shop All Mullions
Aiphone
Mullion Mounting Bracket, JK Series
Mfr # JK-MB
Zoro # G0250647
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JK Series
- Includes MOUNTING HARDWARE
- Features Mullion Mounting Bracket
Product Information
Details
For Use With | JK Series |
Item | Mullion Mounting Bracket |
Includes | MOUNTING HARDWARE |
Features | Mullion Mounting Bracket |
Description
Mullion Mounting Bracket, For Use With JK Series, Features Mullion Mounting Bracket, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: Key Blank, Best, 1A1J1, Nickel Silver (JMA-BES-8DS)
- FULTERER Fr5000.Ot Full Extension Slide Zinc 24 in. (FR5000.OT 24 ZC)
- ILCO Ilco: Key Blanks, 1069G-RO7 NATIONAL (TAY 174K (ILCO-1069G-RO7)
- USA INDUSTRIALS Graphite Compression Packing - 3/8" Wide x 3/8" High x 50 ft. Long (ZUSA-CP-359)
- AIPHONE Mullion Mounting Bracket (KMB-45)
- SARGENT Fire-Rated Steel Mullion (SRG-12-980-96-PC)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP313)
- FALCON Coat Mullion 40237 Prime (40237)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP313)
- VON DUPRIN Key Removable Mullion, Fire Labeled, 8 ft (9954 8FT SP28)
- SARGENT Non-Rated Aluminum Mullion (SRG-980-96-PC)
- Aiphone Mullions