Shop All Wired Intercom Systems
Aiphone
Master Station, 15VAC, 2 Conductors
Mfr # DB-1SD
Zoro # G0250909
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.3"
- Height (In.) 1 1/16 in
- Width 3.1"
- Depth 1.1"
- Door Station Height (In.) 1 1/16 in
Product Information
- Brand Aiphone
- MFR # DB-1SD
- Zoro # G0250909
- UPC # 790143325824
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 7.3" |
Height (In.) | 1 1/16 in |
Width | 3.1" |
Depth | 1.1" |
Door Station Height (In.) | 1 1/16 in |
Width (In.) | 7 5/16 in |
Door Station Width (In.) | 7 5/16 in |
Depth (In.) | 3 1/8 in |
Door Station Depth (In.) | 3 1/8 in |
Master Depth (In.) | 1 1/16 in |
Master Width (In.) | 3 1/8 in |
Master Height (In.) | 7 5/16 in |
Details
Item | Master Station |
Voltage | 15V AC |
Power Source | 12V AC |
Wire Type | Non-Shielded |
Includes | MOUNTING HARDWARE |
Wiring Conductors | 2 Conductors |
Distance (Ft.) @ 22AWG | 360 ft |
Distance (Ft.) @ 18AWG | 1,020 ft |
For Use With | DB Series |
Type | Indoor |
Description
Master Station, Indoor, Height (In.) 1 1/16 in, Width (In.) 7 5/16 in, Depth (In.) 3 1/8 in, Door Station Height (In.) 1 1/16 in, Door Station Width (In.) 7 5/16 in, Door Station Depth (In.) 3 1/8 in, Master Depth (In.) 1 1/16 in, Master Height (In.) 7 5/16 in, Master Width (In.) 3 1/8 in, Distance (Ft.) @ 18AWG 1,020 ft, Distance (Ft.) @ 22AWG 360 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 12V AC, Voltage 15V AC, For Use With DB Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- VERBATIM AMERICAS Verbatim® Store 'n' Go V3 USB 3.0 Flash Drive, 32 GB, Gray (49173)
- LOGITECH MX Master 3S Wrls Mouse BOLT (910-006558)
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H (GTV-DES104B)
- AIPHONE Door Station, 6-7/8 (DA-4DS)
- AIPHONE Intercoms (LEF-10)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Intercoms (LEM-1DLS)
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- AIPHONE Call Audio Master Station, 650 ft. (LEM-3)
- Aiphone Wired Intercom Systems