Shop All Wired Intercom Accessories
Aiphone
External Signaling Relay, For GT Series
Mfr # GT-RY
Zoro # G3943587
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GT Series
- Component Sub-Category Power Management Devices
- Width 2.2"
- Height 1.4"
- Compatibility Aiphone GT Stations
Product Information
- Brand Aiphone
- MFR # GT-RY
- Zoro # G3943587
- UPC # 790143575670
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width | 2.2" |
Height | 1.4" |
Depth | 0.9" |
Details
For Use With | GT Series |
Component Sub-Category | Power Management Devices |
Item | External Signaling Relay |
Compatibility | Aiphone GT Stations |
Description
External Signaling Relay, For Use With GT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0010-FF)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift Superglide - 2 Pack (ML7-12MP23681130461002)
- PHILIPS MONITORS 27" Lcd Ips Usb C Monitor (276B1)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- AIPHONE Video Door Station, 11-11/16" H (IX-DVF-2RA)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- AIPHONE Distribution Adaptor, For JP Series (JP-8Z)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- HAVEN Headset (wireless)
- Aiphone Wired Intercom Accessories