Shop All Wired Intercom Systems
Aiphone
Door Station
Mfr # LE-SS/A
Zoro # G0251469
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes MOUNTING HARDWARE
- For Use With AP-M Series, LEF Series, LEM Series, MP-S Series
- Features Audio Dr STN for LEF, LEM, AP-M, or MP-S
Product Information
- Brand Aiphone
- MFR # LE-SS/A
- Zoro # G0251469
- UPC # 788255323067
- Country of Origin United States
- Category Wired Intercom Systems
Details
Item | Door Station |
Includes | MOUNTING HARDWARE |
For Use With | AP-M Series, LEF Series, LEM Series, MP-S Series |
Features | Audio Dr STN for LEF, LEM, AP-M, or MP-S |
Description
Door Station, For Use With LEF, LEM, AP-M, or MP-S Series, Features Audio Dr STN for LEF, LEM, AP-M, or MP-S, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 20W PD USB C Mini Wall Charger, White (WC20-HD261496)
- MOTOROLA Single Unit Charger, Fits Motorola (PMLN7109A)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Simplex 15-Pin Plug (117750-10)
- ILC Replacement for Tadiran Tl-5101/s (TL-5101/S TADIRAN)
- AIPHONE Video Tennant Station, 7-7/8"W x 6-1/2" H (GT-1C7)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- AIPHONE Intercom (KB-3SD)
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- AIPHONE Door Station, 11-5/8 (AX-DVF-P)
- NORCON COMMUNICATIONS Satin Anodized Norcon 115V AC Bullet Resistant Two-Way Electronic Communicator (TTU7BX1)
- Aiphone Wired Intercom Systems