Shop All Wired Intercom Systems
Aiphone
Door Station, 11-5/8
Mfr # AX-DVF-P
Zoro # G0251925
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.6"
- Height (In.) 11 5/8 in
- Width 5.7"
- Depth 1.8"
- Door Station Height (In.) 11 5/8 in
Product Information
- Brand Aiphone
- MFR # AX-DVF-P
- Zoro # G0251925
- UPC # 790143415570
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 11.6" |
Height (In.) | 11 5/8 in |
Width | 5.7" |
Depth | 1.8" |
Door Station Height (In.) | 11 5/8 in |
Width (In.) | 5 3/4 in |
Door Station Width (In.) | 5 3/4 in |
Depth (In.) | 1 7/8 in |
Door Station Depth (In.) | 1 7/8 in |
Master Width (In.) | 1 7/8 in |
Master Height (In.) | 5 3/4 in |
Master Depth (In.) | 11 5/8 in |
Details
Item | Door Station |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | CAT-5e |
Includes | MOUNTING HARDWARE |
For Use With | AX Series |
Type | Indoor/Outdoor |
Wiring Conductors | CAT-5e |
Color | Stainless Steel |
Description
Video Door Station, Indoor/Outdoor, Height (In.) 11 5/8 in, Width (In.) 5 3/4 in, Depth (In.) 1 7/8 in, Door Station Height (In.) 11 5/8 in, Door Station Width (In.) 5 3/4 in, Door Station Depth (In.) 1 7/8 in, Master Depth (In.) 11 5/8 in, Master Height (In.) 5 3/4 in, Master Width (In.) 1 7/8 in, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source 24V DC, Voltage 24V DC, For Use With AX Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for National Power NB6-4.5 - 10 Pack (ML4-6MP1082512429437)
- VERBATIM BD-R Blu-Ray Disc, 25GB, 6x, PK25 (97457)
- IDENTIPLUS ID Wristband, Adhesive, White, PK500 (T3-09)
- ILC Replacement for ABB 4944 026-4 Battery (4944 026-4)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- AIPHONE Master Station, 24VDC, CAT-5e (AX-8MV)
- AIPHONE Door Station, 9-5/8 (AX-DV-P)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- AIPHONE Intercoms (LEM-1DLS)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- Aiphone Wired Intercom Systems