Shop All Electromagnetic & Electromechanical Locks
Aiphone
Door Release, Aiphone Products
Mfr # RY-3DL
Zoro # G0250979
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5"
- Width 3"
- Depth 1.5"
- For Use With Aiphone Products
- Includes MOUNTING HARDWARE
Product Information
- Brand Aiphone
- MFR # RY-3DL
- Zoro # G0250979
- UPC # 790143450090
- Country of Origin Japan
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 5.5" |
Width | 3" |
Depth | 1.5" |
Details
Item | Door Release |
For Use With | Aiphone Products |
Includes | MOUNTING HARDWARE |
Features | Selective Door Release Adaptor |
Description
Door Release, For Use With Aiphone Products, Features Selective Door Release Adaptor, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR10B)
- DELTANA Flush Bolt, Heavy Duty Round Bright Brass 6" (6FBR3)
- SPEC Compression Spring, Music Wire, PK10, C11000962500M (C11000962500M)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- SECO-LARM Single-door Electromagnetic Lock with 1,200-lb (545kg) holding force. 12 or 24 VDC operat (SLM-E-941SA-1K2PQ)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 7Lx12Hx3-1/2W (STI-EM07123.5)
- SCHLAGE ND Series Cylindrical Entrance Lock Rhodes Lever US26D (ND50LD RHO 626)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- Aiphone Electromagnetic Locking Systems