Shop All Wired Intercom Systems
Aiphone
Call Audio Master Station
Mfr # LEF-5C
Zoro # G0251450
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.4"
- Height (In.) 3 in
- Width 7.9"
- Depth 1.4"
- Door Station Height (In.) 3 in
Product Information
- Brand Aiphone
- MFR # LEF-5C
- Zoro # G0251450
- UPC # 790143115876
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height | 9.4" |
Height (In.) | 3 in |
Width | 7.9" |
Depth | 1.4" |
Door Station Height (In.) | 3 in |
Width (In.) | 9 3/8 in |
Door Station Width (In.) | 9 3/8 in |
Depth (In.) | 7 7/8 in |
Door Station Depth (In.) | 7 7/8 in |
Master Width (In.) | 7 7/8 in |
Master Height (In.) | 9 3/8 in |
Master Depth (In.) | 3 in |
Details
Item | Call Audio Master Station |
Voltage | 12V DC |
Power Source | 12V DC |
Wire Type | Shield |
Includes | MOUNTING HARDWARE |
Distance (Ft.) @ 18AWG | 1,600 ft |
For Use With | LEF Series |
Distance (Ft.) @ 22AWG | 650 ft |
Type | Indoor |
Wiring Conductors | 20 Conductors |
Compatibility | Aiphone BGR-10A Radio/All Call/Chime Unit, Aiphone BG-10C All Call/Chime Adaptor, Aiphone LE-series Sub/Door Stations, Aiphone PS-1225UL Power Supply, Aiphone Master Stations:LEF-C Series, LEF Series |
Description
Call Audio Master Station, Indoor, Height (In.) 3 in, Width (In.) 9 3/8 in, Depth (In.) 7 7/8 in, Door Station Height (In.) 3 in, Door Station Width (In.) 9 3/8 in, Door Station Depth (In.) 7 7/8 in, Master Depth (In.) 3 in, Master Height (In.) 9 3/8 in, Master Width (In.) 7 7/8 in, Distance (Ft.) @ 18AWG 1,600 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 20 Conductors, Wire Type Shield, Power Source 12V DC, Voltage 12V DC, For Use With LEF Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery for HR1234W Home Alarm (ML9-121010188)
- LENOVO LOQ 15APH8 15.6 in. Notebook R5 7640HS 16G 1T 11H (82XT003GUS)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- ILC Replacement for Hawker 9750n7025 Battery (9750N7025 BATTERY HAWKER)
- AIPHONE Video Entry Station, 5-7/8"W x 12-55/64"H (GT-DMB-N)
- AIPHONE Door Station, 9-11/16 (AX-DVF)
- AIPHONE Video Intercom Station Kit, SS (JOS-1F)
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- AIPHONE Door Station, 5-21/64" W x 8-1/4" H (JP-DVF)
- AIPHONE Master Station, CAT-5e (AX-8MV-W)
- NORCON COMMUNICATIONS Talk Thru Communicator For Security And Isolation Booths Standard Up To 1/2 18 (TTU7X)
- Aiphone Wired Intercom Systems