Shop All Wired Intercom Systems
Aiphone
Call Audio Master Station, 6 Conductors
Mfr # TD-1H/B
Zoro # G0250988
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3"
- Height (In.) 2 7/8 in
- Width 4"
- Depth 2.9"
- Width (In.) 8 1/4 in
Product Information
- Brand Aiphone
- MFR # TD-1H/B
- Zoro # G0250988
- UPC # 790143447502
- Country of Origin Viet Nam
- Category Wired Intercom Systems
Dimensions
Height | 8.3" |
Height (In.) | 2 7/8 in |
Width | 4" |
Depth | 2.9" |
Width (In.) | 8 1/4 in |
Door Station Height (In.) | 2 7/8 in |
Door Station Width (In.) | 8 1/4 in |
Depth (In.) | 3 15/16 in |
Door Station Depth (In.) | 3 15/16 in |
Master Depth (In.) | 2 7/8 in |
Master Height (In.) | 8 1/4 in |
Master Width (In.) | 3 15/16 in |
Details
Item | Call Audio Master Station |
Voltage | 12V DC |
Power Source | 12V DC |
Wire Type | Shield |
Includes | MOUNTING HARDWARE |
For Use With | TD Series |
Distance (Ft.) @ 18AWG | 1,200 ft |
Wiring Conductors | 6 Conductors |
Type | Indoor |
Distance (Ft.) @ 22AWG | 500 ft |
Description
Call Audio Master Station, Indoor, Height (In.) 2 7/8 in, Width (In.) 8 1/4 in, Depth (In.) 3 15/16 in, Door Station Height (In.) 2 7/8 in, Door Station Width (In.) 8 1/4 in, Door Station Depth (In.) 3 15/16 in, Master Depth (In.) 2 7/8 in, Master Height (In.) 8 1/4 in, Master Width (In.) 3 15/16 in, Distance (Ft.) @ 18AWG 1,200 ft, Distance (Ft.) @ 22AWG 500 ft, Wiring Conductors 6 Conductors, Wire Type Shield, Power Source 12V DC, Voltage 12V DC, For Use With TD Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- D-LINK SYSTEMS 1000Base-Sx Multimode Sfp Optical Transceiver, -40 To +85C (DIS-S301SX)
- AIPHONE Call Audio Master Station, 1570 ft. (LEM-1)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- AIPHONE Door Station, 6-7/8 (DA-4DS)
- AIPHONE Door Station (LS-NVP/C)
- AIPHONE Intercoms (LEF-5)
- AIPHONE Intercom (CCS-1A)
- NORCON COMMUNICATIONS High Security 2-Way Talk-Thru Inmate/Visitor Intercom Silver (TTU4)
- Aiphone Wired Intercom Systems