Shop All Wired Intercom Systems
Aiphone
Audio Tenant Station, 24VDC
Mfr # GT-1A
Zoro # G0250857
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9"
- Height (In.) 1 1/4 in
- Width 4.9"
- Depth 1.3"
- Door Station Height (In.) 1 1/4 in
Product Information
- Brand Aiphone
- MFR # GT-1A
- Zoro # G0250857
- UPC # 790143577056
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 6.9" |
Height (In.) | 1 1/4 in |
Width | 4.9" |
Depth | 1.3" |
Door Station Height (In.) | 1 1/4 in |
Width (In.) | 6 7/8 in |
Door Station Width (In.) | 6 7/8 in |
Depth (In.) | 4 15/16 in |
Door Station Depth (In.) | 4 15/16 in |
Master Depth (In.) | 1 1/4 in |
Master Width (In.) | 4 15/16 in |
Master Height (In.) | 6 7/8 in |
Details
Item | Audio Tenant Station |
Voltage | 24V DC |
Power Source | Internal |
Wire Type | Non-Shielded |
Includes | MOUNTING HARDWARE |
Type | Indoor |
Distance (Ft.) @ 22AWG | 490 ft |
Distance (Ft.) @ 18AWG | 980 ft |
Wiring Conductors | 2 Conductors |
For Use With | GT Series |
Material | Plastic |
Features | Door Release, Hands-free, Press To Talk, VOX Mode |
Description
Audio Tenant Station, Indoor, Height (In.) 1 1/4 in, Width (In.) 6 7/8 in, Depth (In.) 4 15/16 in, Door Station Height (In.) 1 1/4 in, Door Station Width (In.) 6 7/8 in, Door Station Depth (In.) 4 15/16 in, Master Depth (In.) 1 1/4 in, Master Height (In.) 6 7/8 in, Master Width (In.) 4 15/16 in, Distance (Ft.) @ 18AWG 980 ft, Distance (Ft.) @ 22AWG 490 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source Internal, Voltage 24V DC, For Use With GT Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Curve SUC kit 3W power supply (PMPN4587A)
- DANTONA Replacement Battery, 61793CP, 132-512003 (CUSTOM-260)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Tecnium Honda Motorcycle 03-05 (YTZ14SGEL229)
- AIPHONE Intercom (IE-1GD)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- AIPHONE Door Station (LE-DA)
- AIPHONE Audio Door Station (IE-JA)
- AIPHONE Intercoms (LEF-5)
- AIPHONE Audio Master Station, 12VAC (LEM-1DL)
- VIKING ELECTRONICS Viking Electronics VK-E-60-SS-EWP E-60-Ss With Enhanced Weather Protection (VK-E-60-SS-EWP)
- Aiphone Wired Intercom Systems