Shop All Gas Detection Accessories
Aimsafety
Personal Carbon Dioxide Charger, 52 in L
Mfr # 70-2900-0533-8
Zoro # G402670853
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PM150-CO2
- Power Source 5VDC USB Charger with 120V stepdown tranformer
- Features Includes Wall Adapter, USB-A to USB-C Cable
- Length 52 in
- Includes Charger
Product Information
- Brand Aimsafety
- MFR # 70-2900-0533-8
- Zoro # G402670853
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Dimensions
Length | 52 in |
Overall Length | 52 in |
Details
For Use With | Mfr. No. PM150-CO2 |
Power Source | 5VDC USB Charger with 120V stepdown tranformer |
Features | Includes Wall Adapter, USB-A to USB-C Cable |
Item | USB Charger |
Includes | Charger |
Series | PM150 |
Sub-Brand | AimSafety |
Description
Personal Carbon Dioxide PM150-CO2 USB Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Gray, 4 ft. W x 8 ft. L (132S0048CH)
- NMC Non-Hazardous Waste (HW5W)
- OBERON Replacement Shield For 3148Antifog-B (3048AF)
- VIKING High Visibility Vest, Class 2, XL, Orange (U6195O-XL)
- AIMSAFETY Calibration Hood (PM-400 Cup)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- MSA SAFETY Automated Test System, 100-240VAC (10128642)
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- Aimsafety Gas Detection Accessories