Shop All Gas Detection Accessories
Aimsafety
Monitor Clip with Screws
Mfr # PM Clip W/Screw
Zoro # G7549807
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AimSafety(TM) PM100/400 Series
- Status Indicator No
- Power Source No
- Includes Screw
- Series PM100, PM400
Product Information
- Brand Aimsafety
- MFR # PM Clip W/Screw
- Zoro # G7549807
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Details
For Use With | AimSafety(TM) PM100/400 Series |
Item | Clip |
Status Indicator | No |
Power Source | No |
Includes | Screw |
Series | PM100, PM400 |
Sub-Brand | AimSafety(TM) |
Description
Clip, Product Type Clip, Sub-Brand AimSafety(TM), Series PM100, PM400, For Use With AimSafety(TM) PM100/400 Series, Includes Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Designer Series-All Pets Must Be On A Leash Please Clean Up After Your Pet, 24" x 18", G-1824-9998 (A-DES-G-1824-9998)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- HY-KO 4In Solid Brass Number 5, 5PK (A10495)
- PIG Repair Material, 4" W, 10 ft. L (PLR525)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- AIMSAFETY Calibration Hood (PM-400 Cup)
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- IDEAL WAREHOUSE INNOVATIONS Complete Propane Handling PPE Kit (70-1171)
- MACURCO Weatherproof Housing Kit, 6" H, 3" L (WHK-1)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- Aimsafety Gas Detection