Shop All Calibration Equipment
Aimsafety
Calibration Station, CH4/CO/H2S Gas Type
Mfr # PM400 - Station
Zoro # G7549676
product price: $2,642.99
/ea
Free Shipping & Returns
$2,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PM400-IR, PM400-P, PM400-IR2G, PM400-P2G
- Cylinder Capacity 34 L/58 L/103 L
- Flow Rate 0.2 lpm
- Material Polypropylene
- Includes Charger, Regulator
Product Information
- Brand Aimsafety
- MFR # PM400 - Station
- Zoro # G7549676
- Country of Origin Korea, Republic of
- Category Calibration Equipment
Dimensions
Length | 19 in |
Height | 8 1/4 in |
Cylinder Size | 34 L, 58 L, 103 L |
Width | 17 1/4 in |
Test Stand Width | 17.25 in |
Test Stand Height | 8.25 in |
Description
Calibration Station, Product Type Calibration Kit, Includes Charger, Regulator, Mounting Location Floor, Portable/Handheld, Tabletop, Visual Alert Type Multicolor LED, Display Type Analog, Power Source AC Adapter, Battery, Mount Type Freestanding, Communication Protocol PC-Compatible Interface, USB, Data Logger Yes, Compatible Systems and Services Windows 10, Windows 11, Windows 7, Windows 9, Digital Memory Capacity 8 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-XL)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT MD 30/Cs (44452)
- GENUINE JOE Brush Tip Scraper Mat, Black, 36" W x 60" L (70381)
- CAROLINA SHOE Work Boots, Mens, 14, D, Mesh, 8inH, Brown, PR (CA9582)
- AIMSAFETY PM Link For Gas Monitors (PM100/400 IR-LINK)
- AIMSAFETY Calibration and Bump Test Station, (PM100-STN)
- SENSIT Calibration Adapter Assembly (880-00044)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- Aimsafety Calibration Equipment