Solar Panel, 250 W, 30.3V DC, 8.26 A
Mfr # PV250POLY
Zoro # G504110691
Key Features
- Maximum Power Point 250 W
- Voltage @ Maximum Power Point 30.3V DC
- Current @ Maximum Power Point 8.26 A
Product Information
- Brand Aims Power
- MFR # PV250POLY
- Zoro # G504110691
- UPC # 840271003245
- Country of Origin China
- Category Solar Panels
Details
Item | Solar Panel |
Maximum Power Point | 250 W |
Voltage @ Maximum Power Point | 30.3V DC |
Current @ Maximum Power Point | 8.26 A |
Description
250 Watt 24 volt Solar Panel from AIMS Power. The Tempered glass covered PV Cells protects the panel from hazardous weather. The panel comes with a pre-drilled aluminum outer frame suitable for mounting in various ways. This panel is perfect for home installations, vehicle and RV installations as well as industrial applications. It can be used in parallel and series to suit your voltage needs. Buy multiple panels to power your whole house or reduce your power bill for off-grid or on-grid living. This new model is more compact, more efficient and lighter weight than the previous model, giving you valuable space savings on the roof or whatever your mounting options are. These Solar Panels are tough and have a 12 year guarantee at 91.2% efficiency. They also come with a 30 year guarantee at 80.6% efficiency.
Features- Constructed on high quality materials
- High efficiency solar cells with high transmission and textured glass, deliver high efficiency solar modules
- Bypass diode minimizes the power drop when shadedtempered glass, eva resin, and weatherproof film, plus aluminum frame extend the life span of this panel
- Modules are independently tested to ensure conformance with certification and regulatory standards
- Pack of 6
- Front Glass Thickness: 3.2 mm
- Maximum Power: 250W
- Optimum Power Voltage: 30.3V
- Optimum Operating Current: 8.26A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1287JFGQRR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Black (HBL420BK)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- SQUARE D Mechanical Lug Kit, 125A, 2 Poles (LV426966)
- AIMS POWER Solar Panel, 1590 W, Wire Lead (KITD-6X240RACKSCC)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990312)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990185)
- FEIT ELECTRIC Solar Panel, 5V, Micro USB Cable (PANEL/SOL/CAM)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3533021)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990157)
- Aims Power Solar Panels