Shop All Solar Panel Accessories
Aims Power
Solar, DC, Disconnect Switch
Mfr # DC1600V32A2IO
Zoro # G6930983
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Quickly disconnect DC power from your solar array to the charge controller, batteries and/or inverter;Outdoor rated;Off and on grid applications;Isolated;SAFE-LOCK with three rotational positions reducing the risk of tampering;Double pull double throw 2IO;Ensures the disconnection of load circuits and suppression of the arc in under 5 mil secs.;Lock out option;2 separate circuits;Max combined amperage – 64 amp (2 separate 32 amp solar circuits or 1 64 amp solar circuit);Output and input connections are MC-4 compatible for easy set up and install
- Specification 2 – 32 amp circuits;Up to 1600 volts @ 64 amps;4 pole and 2 strings;CE,TUV, SAA, IEC, UL certified & ROHS compliant;Outdoor rated;Non-corrosive;UV resistance UL 746C;Waterproof;Arc time <2ms;-40 degrees C to 70 degrees C;10 year warranty;Dimensions: 7"H x 7"W x 4.375" D
Product Information
- Brand Aims Power
- MFR # DC1600V32A2IO
- Zoro # G6930983
- UPC # 840271004532
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Solar Disconnect Switch |
Features | Quickly disconnect DC power from your solar array to the charge controller, batteries and/or inverter;Outdoor rated;Off and on grid applications;Isolated;SAFE-LOCK with three rotational positions reducing the risk of tampering;Double pull double throw 2IO;Ensures the disconnection of load circuits and suppression of the arc in under 5 mil secs.;Lock out option;2 separate circuits;Max combined amperage – 64 amp (2 separate 32 amp solar circuits or 1 64 amp solar circuit);Output and input connections are MC-4 compatible for easy set up and install |
Specification | 2 – 32 amp circuits;Up to 1600 volts @ 64 amps;4 pole and 2 strings;CE,TUV, SAA, IEC, UL certified & ROHS compliant;Outdoor rated;Non-corrosive;UV resistance UL 746C;Waterproof;Arc time <2ms;-40 degrees C to 70 degrees C;10 year warranty;Dimensions: 7"H x 7"W x 4.375" D |
Description
Solar,DC,Disconnect Switch
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- AIMS POWER Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC (SCC30AFM)
- AIMS POWER PWM Solar, Charge Controller, 10A (SCC10APWM)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- CLORE AUTOMOTIVE 6/12V 4.0A SOLAR PRO-LOGIX Battery Maintainer (PL2140)
- Aims Power Solar Panel Accessories