Shop All Generator & Power Inverter Accessories
Aims Power
Remote for Green Inverter, Chargers, LED
Mfr # REMOTELFLED
Zoro # G6930940
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Three – stage on/off switch Battery charger “on" indicator light Inverter “on" indicator light Alarm fault light RJ 11 connection – Not shown on picture
- Specification RJ11 connection (not shown on picture) Includes 60 foot cable Four mounting holes Open back easily installs on a dash or toolbox Dimensions: 3.5" x 2.5" x .75";Works with AIMS Inverter Chargers that include a LED Remote Port.
Product Information
- Brand Aims Power
- MFR # REMOTELFLED
- Zoro # G6930940
- UPC # 840271004877
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Remote Control |
Features | Three – stage on/off switch Battery charger “on" indicator light Inverter “on" indicator light Alarm fault light RJ 11 connection – Not shown on picture |
Specification | RJ11 connection (not shown on picture) Includes 60 foot cable Four mounting holes Open back easily installs on a dash or toolbox Dimensions: 3.5" x 2.5" x .75";Works with AIMS Inverter Chargers that include a LED Remote Port. |
Description
Remote for Green Inverter,Chargers,LED
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Airval - Classic (3E-20V2-S)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 200mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-200-R)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- AIMS POWER Remote Monitor (REMOTELF)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- FROST KING 0.1 in. H X 7.2 in. W X 144 in. L Green Plastic A Automatic Drain Away (DE300)
- ACDELCO Generator Asm, 84009373 (84009373)
- Aims Power Generator & Power Inverter Accessories