Shop All Power Inverters
Aims Power
Power Inverter, Pure Sine Wave, 500 W Peak, 250 W Continuous, 2 Outlets
Mfr # PWRINV250W
Zoro # G4429866
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 500 W
- Continuous Output Power 250 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Product Information
- Brand Aims Power
- MFR # PWRINV250W
- Zoro # G4429866
- UPC # 840271002989
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 8.74" |
Depth | 14.10" |
Height | 7.10" |
Details
Item | Power Inverter |
Peak Output Power | 500 W |
Continuous Output Power | 250 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Features | Features: Powers laptops, camcorders, small TV’s and much more.;250W continuous power;Modified sine wave;Green LED on front panel to confirm power on;AC receptacle;USB Charging Port;On/off switch;Over Temperature protection;Over Load protection;Noise free operation.;Cigarette lighter adapter and Alligator Clamp cables;ac output short circuit protection;Auto reset on most fault conditions;Aluminum case for optimal cooling;Instruction manual;Free tech support;1 Year Warranty |
Nominal Output Power | 250 W |
Inveter Output Voltage | Depends On Battery Type |
Specification | Specifications: Continuous output power: 250 Watts;Surge power capability (peak power): 500 Watts;dc input / operating voltage: 10 to 15 Volts;Output voltage: 120 Volts ac;Output wave form: modified sine wave;Output frequency: 60 Hz;Battery low voltage shutdown: 10.0 +/- 0.5 Volts;No load current: < 0.4 Amps;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -15 degrees Celsius;Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown);AC Output Socket Type: single Type 2 -3 prong;USB charging port;High input voltage protection: 15.5V;Low input voltage shutdown: 10V;Product size (L x W x H):5 Âľ"x3 Âľ"x 2 ÂĽ";Weight: 0.9 lb |
Description
Power Inverter,250W,12V,w/Cables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 (TY537MX)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 0 Outlets (PICOGLF60W48V120V)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous (PWRIX120012SUL)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120VR)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 7,500 W Peak, 2,500 W Continuous, 2 Outlets (PICOGLF25W12V120AL)
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- Aims Power Power Inverters