Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets
Mfr # PICOGLF20W48V120VR
Zoro # G4430146
Free Shipping & Returns
$915.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 2,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 48V DC
- Inverter Output Voltage 120V AC
Product Information
- Brand Aims Power
- MFR # PICOGLF20W48V120VR
- Zoro # G4430146
- UPC # 840271002408
- Country of Origin China
- Category Power Inverters
Dimensions
Height | 7.10" |
Depth | 16.48" |
Width | 8.74" |
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 6,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 48V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Hardwired |
DC Connection | Terminal Bock |
Number of Outlets | 1 |
Features | Features: 2000 watt low frequency inverter;6000 watt surge for 20 seconds 300% surge capability;Battery priority selector;AC direct connect terminal block;Marine coated and protected;Multi stage smart charger 20 Amp for gel, AGM, lead and lithium LiFePO4;Remote panel available;Auto frequency;10msec typical transfer time;selectable 25W power save mode (hibernation);7 battery type settings for charger;Automatic transfer switch |
Nominal Output Power | 2,000 W |
Inveter Output Voltage | Depends On Battery Type |
Specification | Continuous Output Power: 2000 Watts;Surge Rating: 6000 Watts (20 Seconds);Output Waveform: Pure Sine/Same as input (Bypass Mode);Nominal Efficiency: >88% (Peak);Line Mode Efficiency: >95%;Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz;Typical Transfer Time: 10ms (Max);THD: < 10% DC;Ambient Operating Temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 48.0Vdc;Minimum Start Voltage: 40.0Vdc;Low Battery Alarm: 42.0Vdc-44.0Vdc;Low Battery Trip: 40.0Vdc-42.0Vdc;High Voltage Alarm: 64.0Vdc;Low Battery Voltage Restart: 53.2Vdc;Idle Consumption: 28 watts;Power Saver Mode Idle Consumption: 12.7 Watts;Output voltage: depends on battery type;Charger rate: 20A;Over charge protection shutdown 62.8V;Selectable charge setting based on battery type;Adjustable charge current off-20%-100%;Four stage smart charger;30 amp auotmatic transfer switch;10 ms (max);Unit Weight: 42 lbs.;Unit Size L x W x H: 16.48 x 8.74 x 7.1 inches;Shipping Weight: 53 lbs.;Shipping L x W x H 23.5 x 13.0 x 12.5 inches |
Description
Inverter Charger,Pure Sine,48V,2000W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BR5)
- YORK CONTACTOR 9 AMP W/ SUPPRESSOR (024-34916-000)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- SQUARE D Meter Main, MP, 120/240V, Main Lug, 1 Phase (MP33125)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (PWRIG500048120S)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRIG200012120S)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- Aims Power Power Inverters