Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets
Mfr # PICOGLF20W12V120V
Zoro # G4430170
product price: $972.00
/ea
Free Shipping & Returns
$972.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 2,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 100V/110V/120V AC
Product Information
- Brand Aims Power
- MFR # PICOGLF20W12V120V
- Zoro # G4430170
- UPC # 840271003122
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 11" |
Height | 7" |
Depth | 15.35" |
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 6,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 100V/110V/120V AC |
Outlet Type | GFCI |
DC Connection | Terminal Bock |
Number of Outlets | 1 |
Features | ETL Listed to UL 458 Standards and CSA 22.2 No 107.1;2000 watt low frequency inverter;6000 watt surge for 20 seconds -3x surge capability;Battery priority selector;AC direct connect terminal block;GFCI – 20 amps;Marine coated and protected;Multi stage smart charger 70 Amp for gel, AGM, lead and lithium LiFePO4;Remote panel available;Auto gen start;Auto frequency;10msec typical transfer time;7 battery type settings for charger;Selectable 25W power save mode (hibernation);Automatic transfer switch |
Nominal Output Power | 2,000 W |
Inveter Output Voltage | Depends On Battery Type |
Specification | Inverter Output Specifications: Input Specifications: Charger Specifications: Dimensions: Listed to UL 458 Standards;Continuous Output Power: 2000 Watts;Surge Rating: 6000 Watts (20 Seconds);Output Waveform: Pure Sine/Same as input (Bypass Mode);Output Voltage: 100-110-120Vac;Nominal Efficiency: >92% (Peak);Line Mode Efficiency: >95%;Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz;Typical Transfer Time: 10ms (Max);Bypass Terminal Breaker – 30 amps;THD: < 10% DC;Ambient Operating Temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 12.0Vdc;Minimum Start Voltage: 10.0Vdc;Low Battery Alarm: 10.5Vdc-11.0Vdc;Low Battery Trip: 10.0Vdc-10.5Vdc;High Voltage Alarm: 16.0Vdc;Low Battery Voltage Restart: 13.3Vdc;Idle Consumption: 28 watts;Charger breaker – 20 amps;Power Saver Mode Idle Consumption: <12.7 watts;Output voltage: Depends on battery Type;Charger Rate: 70A;Unit Weight: 47.4 lbs.;Unit Size L x W x H: 15.35 x 11 x 7 inches;Shipping Weight: 55 lbs.;Shipping L x W x H: 20.5 X 13.8 X 12.2 inches |
Description
Inverter Charger,Pure Sine,2000W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Iron Grip Bypass Mechanical Plug (268088)
- OMRON SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GQ-B)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 24,000 W Peak, 8,000 W Continuous (PICOGLF80W48V240VS)
- AIMS POWER Power Inverter, Modified Sine Wave, 16,000 W Peak, 8,000 W Continuous, 4 Outlets (PWRINV8KW12V)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRB2500)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PRM3000W24120S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PRM1000W24120S)
- Aims Power Power Inverters