Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # PICOGLF10W12V120V
Zoro # G4430216
product price: $738.00
/ea
Free Shipping & Returns
$738.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 3,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 100V/110V/120V AC
Product Information
- Brand Aims Power
- MFR # PICOGLF10W12V120V
- Zoro # G4430216
- UPC # 840271003108
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 11" |
Depth | 15.35" |
Height | 7" |
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 3,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 100V/110V/120V AC |
Outlet Type | GFCI |
DC Connection | Terminal Bock |
Number of Outlets | 2 |
Features | Listed to UL 458 Standards and CSA 22.2 No 107.1;1000 watt low frequency inverter;3000 watt surge for 20 seconds -3x surge capability;Battery priority selector;AC direct connect terminal block;GFCI – 20 amps;Marine coated and protected;Multi stage smart charger 35 Amp for gel, AGM, lead and lithium LiFePO4 batteries;Remote panel available;Auto gen start;Auto frequency;10msec typical transfer time;7 battery type settings for charger;Selectable 25W power save mode (hibernation);Automatic transfer switch |
Nominal Output Power | 1,000 W |
Inveter Output Voltage | Depends On Battery Type |
Specification | Inverter Output Specifications: Input Specifications: Charger Specifications: Dimensions: ETL listed to UL 458 standards;Continuous Output Power: 1000 Watts;Surge Rating: 3000 Watts (20 Seconds);Output Waveform: Pure Sine/Same as input (Bypass Mode);Output Voltage: 100-110-120Vac;Nominal Efficiency: >92% (Peak);Line Mode Efficiency: >95%;Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz;Bypass Breaker – 20 amps;Typical Transfer Time: 10ms (Max);THD: < 10% DC;Ambient Operating Temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 12.0Vdc;Minimum Start Voltage: 10.0Vdc;Low Battery Alarm: 10.5Vdc-11.0Vdc;Low Battery Trip: 10.0Vdc-10.5Vdc;High Voltage Alarm: 16.0Vdc;Low Battery Voltage Restart: 13.0Vdc;Idle Consumption: 12.5 watts;Charger Breaker – 10 amps;Power Saver Mode Idle Consumption: 7.5 watts;Output Voltage: Depends on battery Type;Charger Rate: 35A;Unit Weight: 36.5 lbs.;Unit Size L x W x H: 15.35 x 11 x 7 inches;Shipping Weight: 44 lbs.;Shipping L x W x H: 20.5 X 13.8 X 12.2 inches |
Description
Inverter Charger,Pure Sine,1000W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H2006SSLP)
- LEGRAND HOME SYSTEMS Legrand Three Pole AC Manual Controller, 30A, 600V, 3 Phase, Black (7803MD)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300012120S)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120VR)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V240VS)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN243750500)
- Aims Power Power Inverters