Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets
Mfr # PICOGLF6024120UL
Zoro # G904924881
product price: $3,974.99
/ea
Free Shipping & Returns
$3,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 18,000 W
- Continuous Output Power 6,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Product Information
- Brand Aims Power
- MFR # PICOGLF6024120UL
- Zoro # G904924881
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 18,000 W |
Continuous Output Power | 6,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Hardwired |
DC Connection | Terminal Bock |
Number of Outlets | 1 |
Nominal Output Power | 6,000 W |
Description
Aims power 6000 watt pure sine 24 volt inverter charger, picoglf6024120ul the 6000 watt 24 volt low frequency aims power inverter charger transforms dc (direct current) power, stored by batteries, into ac (alternating current) electricity that can be used to run your various tools and appliances. This inverter also has a built in ac-to-dc battery converter charger, which allows users to recharge their battery bank from an ac source such as a fuel-powered generator, shore power or a regular outlet at home. The built in battery charger features a seven type battery selector and 3 stage charging, for safely and effectively charging your battery source. Use this product for renewable solar, off-grid, mobile and emergency backup power applications anywhere that uses 110 or 120 volts of alternating current. This product also has auto frequency detection that allows users to operate at either 50 or 60 hertz. features: 6000 watt low frequency inverter 18000 watt surge for 20 seconds 300% surge capability battery priority selector terminal block marine coated and protected multi stage smart charger 30 amp remote panel available auto frequency 10msec typical transfer time optional 25w power save mode 7 battery type settings for charger inverter output specifications: continuous output power: 6000 watts surge rating: 18000 watts (20 seconds) output waveform: pure sine/same as input (bypass mode) nominal efficiency: >88% (peak) line mode efficiency: >95% output frequency: 50hz +/- 0.3hz / 60hz +/- 0.3hz typical transfer time: 10ms (max) thd: < 10% dc input specifications: nominal input voltage: 24.0vdc minimum start voltage: 20.0vdc low battery alarm: 21.0vdc-22.0vdc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, NEMA 1, Screw On (SC242404NK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20GRYWRTR)
- AIMS POWER Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWRINV400W)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (PWRIG500048120S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRB2500)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W24V120V)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 8,000 W Peak, 4,000 W Continuous (PICOGLF40W12120240VS)
- Aims Power Power Inverters