Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 0 Outlets
Mfr # PICOGLF60W48V120V
Zoro # G4430119
product price: $2,026.00
/ea
Free Shipping & Returns
$2,026.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 6,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 48V DC
- Inverter Output Voltage 120V AC
- DC Connection Terminal Bock
Product Information
- Brand Aims Power
- MFR # PICOGLF60W48V120V
- Zoro # G4430119
- UPC # 840271002453
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 8-1/2" |
Height | 7" |
Depth | 23-1/2" |
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 18,000 W |
Continuous Output Power | 6,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 48V DC |
Inverter Output Voltage | 120V AC |
DC Connection | Terminal Bock |
Number of Outlets | 0 |
Nominal Output Power | 6,000 W |
Features | Features: 6000 watt low frequency inverter 110 Vac Single Phase;18000 watt surge for 20 seconds -3x surge capability;Battery priority selector;AC direct connect terminal block;Marine coated and protected;Multi stage smart charger 80 Amp charges gel, lead, AGM, Lithium;Remote panel available;60hz or 50 hz selectable dip switch;10msec typical transfer time;Optional 25W power save mode;7 battery type settings for charger |
Inveter Output Voltage | Depends On Battery Type |
Specification | Continuous Output Power: 6000 Watts;Surge Rating: 18000 Watts (20 Seconds);Output Waveform: Pure Sine/Same as input (Bypass Mode);100-110-120Vac;Nominal Efficiency: >88% (Peak);Line Mode Efficiency: >95%;Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz;Typical Transfer Time: 10ms (Max);THD: < 10% DC;Ambient Operating temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 48.0Vdc;Low Battery Alarm: 42.0Vdc-44.0Vdc;Low Battery Trip: 40.0Vdc-42.0Vdc;High Voltage Alarm: 64.0Vdc;Low Battery Voltage Restart: 53.2Vdc;Idle Consumption: 4.16 amps DC;Power Saver Mode Idle Consumption: <0.83 amps DC;Output voltage: Depends on battery Type;Charger Rate: 60A;Unit Weight: 79 lbs.;Unit Size L x W x H: 27.88 x 8.5 x 7.0 inches;Shipping Weight: 84 lbs.;Shipping L x W x H 30.5 x 14.5 x 13.75 inches |
Description
Inverter Charger,Pure Sine,48V,6000W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- EATON Surge Protection Device, 3 Phase, 120/208V AC Wye, 2 Poles, 3 Wires (SP1-208Y)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG2182WA)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 24,000 W Peak, 8,000 W Continuous (PICOGLF80W48V240VS)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 30,000 W Peak, 10,000 W Continuous (PICOGLF10KW48V240VS)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,100 W Peak, 1,250 W Continuous, 2 Outlets (PWRINV1250W)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120VR)
- Aims Power Power Inverters