Aims Power

Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets


product price: $1,236.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Peak Output Power 9,000 W
  • Continuous Output Power 3,000 W
  • Inverter Output Form Pure Sine Wave
  • Inverter Input Voltage 12V DC
  • Inverter Output Voltage 100V/110V/120V AC
See all product information

Product Information

Dimensions

Depth 15.35"
Height 7"
Width 11"

Details

Item Power Inverter and Battery Charger
Peak Output Power 9,000 W
Continuous Output Power 3,000 W
Inverter Output Form Pure Sine Wave
Inverter Input Voltage 12V DC
Inverter Output Voltage 100V/110V/120V AC
Outlet Type GFCI
DC Connection Terminal Bock
Number of Outlets 1
Features Listed to UL 458 Standards and CSA 22.2 No 107.1;3000 watt low frequency inverter;9000 watt surge for 20 seconds -3x surge capability;Battery priority selector;AC direct connect terminal block;GFCI – 20 amps;Marine coated and protected;Multi stage smart charger 100 Amp GEL, AGM, Lead and lithium LiFePO4;Remote panel available;Auto gen start;Auto frequency;10msec typical transfer time;7 battery type settings for charger;Selectable 25W power save mode (hibernation);Automatic transfer switch
Nominal Output Power 3,000 W
Inveter Output Voltage Depends On Battery Type
Specification Inverter Output Specifications: Input Specifications: Charger Specifications: Dimensions: Listed to UL 458 Standards;Continuous Output Power: 3000 Watts;Surge Rating: 9000 Watts (20 Seconds);Output Waveform: Pure Sine/Same as input (Bypass Mode);Output Voltage: 100-110-120Vac;Nominal Efficiency: >92% (Peak);Line Mode Efficiency: >95%;Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz;Bypass Terminal Breaker – 40 amps;Typical Transfer Time: 10ms (Max);THD: < 10% DC;Ambient Operating Temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 12.0Vdc;Minimum Start Voltage: 10.0Vdc;Low Battery Alarm: 10.5Vdc-11.0Vdc;Low Battery Trip: 10.0Vdc-10.5Vdc;High Voltage Alarm: 16.0Vdc;Low Battery Voltage Restart: 13.3Vdc;Idle Consumption: 55 Watts;Charger Breaker – 30 amps;Power Saver Mode Idle Consumption:21.7 Watts;Output voltage: Depends on battery Type;Charger Rate: 100A;Unit Weight: 58 lbs.;Unit Size L x W x H: 15.35 X 11 X 7 inches;Shipping Weight: 66 lbs.;Shipping L x W x H: 20.5 X 13.8 X 12.2 inches

Description

Inverter Charger,Pure Sine,3000W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.