Shop All Generator & Power Inverter Accessories
Aims Power
Deep Cycle Mntnce 12V 100 Ah AGM Free Bttry Heavy Duty Grp 31
Mfr # AGM12V100A
Zoro # G2882702
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6-3/4"
- Height 8.74"
- Features Features: Absorbent Glass Mat (AGM) technology for efficient gas recombination of up to 99% and freedom from electrolyte maintenance or water adding. Not restricted for air transport complies with IATA/ICAO Special Provision A67. UL-recognized component.;Heavy duty compared to other AGM batteries – 20% more cycles;Mount in any orientation.;Computer designed lead calcium tin alloy grid for high power density;AGM is ideal for back up and stored power applications;Convenient removeable carry handle;Thick plates within the battery to limit fluid expansion during freezing;Long service life float or cyclic applications;Maintenance-free operation;Low self discharge;Copper terminals
- Depth 13 in
- Inveter Output Voltage 12V
Product Information
- Brand Aims Power
- MFR # AGM12V100A
- Zoro # G2882702
- UPC # 840271004556
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Width | 6-3/4" |
Height | 8.74" |
Depth | 13 in |
Details
Item | Battery |
Features | Features: Absorbent Glass Mat (AGM) technology for efficient gas recombination of up to 99% and freedom from electrolyte maintenance or water adding. Not restricted for air transport complies with IATA/ICAO Special Provision A67. UL-recognized component.;Heavy duty compared to other AGM batteries – 20% more cycles;Mount in any orientation.;Computer designed lead calcium tin alloy grid for high power density;AGM is ideal for back up and stored power applications;Convenient removeable carry handle;Thick plates within the battery to limit fluid expansion during freezing;Long service life float or cyclic applications;Maintenance-free operation;Low self discharge;Copper terminals |
Inveter Output Voltage | 12V |
Specification | Specifications: Nominal Voltage 12V;Number of cell 6;Design life 10 years with proper maintenance;Nominal Capacity 77oF(25oC);20 hour rate (19.6A 10.5V) 100Ah;10 hour rate (19.6A 10.5V) 95Ah;5 hour rate (36.7A 10.5V) 87Ah;1 hour rate (138A 9.6V) 65.2Ah;Internal Resistance;Fully Charged battery 77oF(25oC) 5.7mOhms;Self-Discharge;3% of capacity declined per month at 20oC(average);Operating Temperature Range;Discharge -20~60oC;Charge -10~60oC;Storage -20~60oC;Max. Discharge Current 77oF(25oC) 900A(5s);Short Circuit Current 2100A;Charge Methods: Constant Voltage Charge 77oF(25oC);Cycle use 14.4-14.7V;Maximum charging current 30A;Temperature compensation -30mV/oC;Standby use 13.6-13.8V;13L x 8.74H x 6.75W;Weight(lbs) 70.5;5 year warranty from manufacturer defects |
Description
Deep Cycle Mntnce 12V 100 Ah Agm Free Bt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLC Series Phase Unbalance and Loss Monitor (SLC-440-ALE)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA503)
- HUBBELL Locking Plug (HBL2621ST)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- AIMS POWER Remote Monitor (REMOTELF)
- GENERAC Generac 7027 - Fascia for Air Cooled Generator - Bisque (7027)
- GENERAC Liquid Cooled Maintenance Kit for Models Rated From 45,000 to 60,000 W (5656)
- POWERDRIVE Inverter Installation Kit, 8.90" H (PDIKT1)
- Aims Power Generator & Power Inverter Accessories