Shop All Generator & Power Inverter Accessories
Aims Power
Deep Cycle 6V 225Ah AGM Maintenance Free Bttry Hvy Dty Golf Cart Style
Mfr # AGM6V225A
Zoro # G2882739
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 7"
- Depth 13 in
- Inveter Output Voltage 12V
Product Information
- Brand Aims Power
- MFR # AGM6V225A
- Zoro # G2882739
- UPC # 840271004549
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Height | 9" |
Width | 7" |
Depth | 13 in |
Details
Item | Battery |
Inveter Output Voltage | 12V |
Description
The AIMS Power AGM 6V 225Ah battery is heavy duty, deep cycle, and ideal for back-up power and stored power applications. Affordable without compromising quality, these batteries will provide power for years. This line of batteries is more heavy duty and provides 20% more charge/discharge cycles compared to other AGM batteries. The extra thick lead plates in this battery allow for a deeper discharge, providing more amp capacity, with less harm to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC8)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- AIMS POWER Remote Monitor (REMOTELF)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- Aims Power Generator & Power Inverter Accessories