Shop All Voltage Converters
Aims Power
DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum
Mfr # CON30A2412
Zoro # G4429595
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- Enclosure Material Aluminum
- Hz 0 Hz
- Height 2.20 in
- Width 3.39 in
Product Information
- Brand Aims Power
- MFR # CON30A2412
- Zoro # G4429595
- UPC # 840271003085
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2.20 in |
Width | 3.39 in |
Depth | 5.91 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
Enclosure Material | Aluminum |
Hz | 0 Hz |
Case Material | Aluminum |
Inverter Input Voltage | 20V to 37V DC |
Features | 30 Amp 24 volt to 12 volt dc to dc converter;Green LED on front panel to confirm power on;Terminal block for DC input/output;Over Temperature protection;Over Load protection;DC Input Low Battery Shutdown;DC Input High Battery Shutdown;DC Output Short Protection;DC Output Over Current Protection;DC Output Over Voltage Protection;Transformer based;Aluminum case for optimal cooling;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor;CE EN61000-6-3:2007+A1:2011;CE EN61000-6-1:2007 |
Inveter Output Voltage | 12.5V-13.5V DC |
Specification | Dimensions: DC Input Voltage: 20-37 Vdc;DC Output Voltage: 12.5-13.5 Vdc;Output Current: 30 amps;Output Current Max: 36 amps;Non-Isolated;Conversion Effiency: >90%;DC Input Low Battery Shutdown: 18 +/- 1 V;DC Input High Battery Shutdown: >38Vdc;DC Input Over Current Protection: 20A Fuse;DC Input Polarity Protection: Fuse Protected;Over Temperature Protection: 150 +/- 5 degrees F;DC Output Short Protection: Yes;DC Output Over Current Protection: 36 amps;DC Output Over Voltage Protection: TVS Diode;Unit Weight: 1.0 lbs.;Unit Size L x W x H: 5.91 x 3.39 x 2.2 inches;Shipping Weight: 1 lbs. |
Description
Converter,30A,24VDC to 12VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (A-20GQ21-B)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120V)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- Aims Power Converters