Shop All Automotive Battery Terminal Components & Parts
Aims Power
Battery Cable, Red/Black, 3 ft.
Mfr # CBL03FT1/0
Zoro # G4036186
product price: $47.00
/ea
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DSR Proseries, Power First, Tripp Lite, Tundra
- For Use With Mfr. Model Number 26X004, PIF-2000, PV2000FC, PV3000GFCI
- Type Inverter Cable
- Standards ASTM Specifications B172; UL 1338 and UL 10070; BC-5W2; Meet or Exceed Underwriters Laboratories and the National Electric Code
- Application Transformers Switchboard Panels Controls Electronic Circuits and Meters
Product Information
- Brand Aims Power
- MFR # CBL03FT1/0
- Zoro # G4036186
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Cable,Red/Black,3 ft. |
Fits Brand | DSR Proseries, Power First, Tripp Lite, Tundra |
For Use With Mfr. Model Number | 26X004, PIF-2000, PV2000FC, PV3000GFCI |
Type | Inverter Cable |
Standards | ASTM Specifications B172; UL 1338 and UL 10070; BC-5W2; Meet or Exceed Underwriters Laboratories and the National Electric Code |
Application | Transformers Switchboard Panels Controls Electronic Circuits and Meters |
Features | 3 ft. Set use with 12V 3000 Watt Inverters or Smaller; Both Ends Lugged; Cable Diameter is 3/4"; Lug Diameter is 5/8" |
Description
Battery Cable, For Use With Grainger Item Number 26X004, 4HHH7, 5URF2, 6LM57, For Use With Mfr. Model Number 26X004, PIF-2000, PV2000FC, PV3000GFCI, Fits Brand DSR Proseries, Power First, Tripp Lite, Tundra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Battery Post Terminal Cleaner (77042)
- MOROSO RADIATOR CAP, 24 LB. (63324)
- WESTIN AUTOMOTIVE 15-C F150 SUPERCAB/17-C F250/F350 SUPERCAB PRO TRAXX 4IN OVAL STEP BAR-BLACK (21-23935)
- BUYERS PRODUCTS 2 Inch Pintle Hitch Mounting Plate - 3 Position, 9 Inch Shank (PM90)
- QUICKCABLE Splice Tube, Black, 48", 12mm, 1/2" (506703-001)
- QUICKCABLE Copper Lug, 4/0, 1/2", 90 deg., PK10 (5958-010HL)
- QUICKCABLE Red 4Ga, 15" Top Post Battery Cable, (8015-001)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray, 4/0 (125110-001)
- EAST PENN 0.37 in. Battery Terminal Stud Copper Lug Nut, 2 Gauge (E6B-5329)
- QUICKCABLE Stud S/T Lug, 6 Gauge, 3/8", PK5 (4906-005F)
- QUICKCABLE Contact, Crimp Type, 6 AWG, PK5 (123103-525-005)
- Aims Power Automotive Battery Equipment