Shop All Automotive Battery Terminal Components & Parts
Aims Power
Battery Cable, Red/Black, 25 ft.
Mfr # CBL25FT4/0
Zoro # G4036168
product price: $496.00
/ea
Free Shipping & Returns
$496.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PICOGLF12KW48V240VS, PICOGLF40W12V120V, PICOGLF40W12V240VS, PICOGLF60W24V240VS, PV3000GFCI, PWRIG300012120S, PWRIG700024024
- Fits Brand Aims Power, Tripp Lite, Tundra
- Application Transformers Switchboard Panels Controls Electronic Circuits and Meters
- Type Inverter Cable
- Features 25 ft. Set; Use with 12V 5000 Watt Inverters or Smaller; Both Ends Lugged; Cable Diameter is 3/4"; Lug Diameter is 5/8"
Product Information
- Brand Aims Power
- MFR # CBL25FT4/0
- Zoro # G4036168
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Cable,Red/Black,25 ft. |
For Use With Mfr. Model Number | PICOGLF12KW48V240VS, PICOGLF40W12V120V, PICOGLF40W12V240VS, PICOGLF60W24V240VS, PV3000GFCI, PWRIG300012120S, PWRIG700024024 |
Fits Brand | Aims Power, Tripp Lite, Tundra |
Application | Transformers Switchboard Panels Controls Electronic Circuits and Meters |
Type | Inverter Cable |
Features | 25 ft. Set; Use with 12V 5000 Watt Inverters or Smaller; Both Ends Lugged; Cable Diameter is 3/4"; Lug Diameter is 5/8" |
Standards | ASTM Specifications B172; UL 1338 and UL 10070; BC-5W2; Meet or Exceed Underwriters Laboratories and the National Electric Code |
Description
Battery Cable, For Use With Grainger Item Number 45TX13, 45TX15, 45TX18, 45TX19, 45TX21, 45TX25, 4HHH7, For Use With Mfr. Model Number PICOGLF12KW48V240VS, PICOGLF40W12V120V, PICOGLF40W12V240VS, PICOGLF60W24V240VS, PV3000GFCI, PWRIG300012120S, PWRIG700024024, Fits Brand Aims Power, Tripp Lite, Tundra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Impact Wheel Hub Cleaner (AME-37350)
- GROCO GROCO Spanner Wrench/Deck Plate Key (SW-2531)
- FAIRCHILD INDUSTRIES Kf2085 - 1967-1968 Ford Mustang Belt Weatherstrip Kit (KF2085)
- SKF Shaft Sleeve, Dia. 2.745 to 2.751 In (99274)
- AIMS POWER Battery Cable, Red/Black, 3 ft. (CBL03FT1/0)
- QUICKCABLE Overmolded Harness, 2 Battery, Red (9122)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- QUICKCABLE Clamp Crimp, Pos, 1 Gauge, PK50 (4001-050P)
- QUICKCABLE Straight Battery Terminal, 1 ga., Pink (4001-525-001U)
- GROTE Stud Battery Harness, 8-1/2 In, Red (84-9305)
- FUSION Straight Terminal, 3/0 ga., Purple, Pos (4030P)
- Aims Power Automotive Battery Equipment