Shop All Automotive Battery Terminal Components & Parts
Aims Power
Battery Cable, Red/Black, 15 ft.
Mfr # CBL15FT4/0
Zoro # G4036177
product price: $310.00
/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Aims Power, Tripp Lite, Tundra
- For Use With Mfr. Model Number PICOGLF12KW48V240VS, PICOGLF40W12V120V, PICOGLF40W12V240VS, PICOGLF60W24V240VS, PV3000GFCI, PWRIG300012120S, PWRIG700024024
- Features 15 ft. Set; Use with 12V 5000 Watt Inverters or Smaller; Both Ends Lugged; Cable Diameter is 3/4"; Lug Diameter is 5/8"
- Application Transformers Switchboard Panels Controls Electronic Circuits and Meters
- Type Inverter Cable
Product Information
- Brand Aims Power
- MFR # CBL15FT4/0
- Zoro # G4036177
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Cable,Red/Black,15 ft. |
Fits Brand | Aims Power, Tripp Lite, Tundra |
For Use With Mfr. Model Number | PICOGLF12KW48V240VS, PICOGLF40W12V120V, PICOGLF40W12V240VS, PICOGLF60W24V240VS, PV3000GFCI, PWRIG300012120S, PWRIG700024024 |
Features | 15 ft. Set; Use with 12V 5000 Watt Inverters or Smaller; Both Ends Lugged; Cable Diameter is 3/4"; Lug Diameter is 5/8" |
Application | Transformers Switchboard Panels Controls Electronic Circuits and Meters |
Type | Inverter Cable |
Standards | ASTM Specifications B172; UL 1338 and UL 10070; BC-5W2; Meet or Exceed Underwriters Laboratories and the National Electric Code |
Description
Battery Cable, For Use With Grainger Item Number 45TX13, 45TX15, 45TX18, 45TX19, 45TX21, 45TX25, 4HHH7, For Use With Mfr. Model Number PICOGLF12KW48V240VS, PICOGLF40W12V120V, PICOGLF40W12V240VS, PICOGLF60W24V240VS, PV3000GFCI, PWRIG300012120S, PWRIG700024024, Fits Brand Aims Power, Tripp Lite, Tundra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter - Outer, 49410 (49410)
- VELVAC 14 AWG 6 Conductor Stranded Trailer Cable 100 ft. BK (050007)
- DORMAN TRUCK BED CROSSMEMBER REPAIR KIT (999-996)
- TITAN Uss Nut/Bolt Assortment, 240 Piece (TIT45333)
- AIMS POWER Battery Cable, Red/Black, 3 ft. (CBL03FT1/0)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK10 (5950-010D)
- OTC Battery Filler, 2L (4621)
- QUICKCABLE Sb/Sbx Extraction Tool, Large (126901-001)
- GROTE Battery Splice, 4 AWG, Tin, PK2 (82-9448)
- GROTE Alligator Clip Boot, PK2 (82-9609)
- FUSION Straight Terminal, 1 and 2ga, Purp, Neg (406301N)
- Aims Power Automotive Battery Equipment