Shop All Label Holders
Aigner Index
Magnetic Roll, Adhered Style, 100 ft. L
Mfr # MP1133
Zoro # G4796467
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/8 in
- Length 100 ft
- Label Holder Mounting Type Magnetic
- Color Black
- Label Holder Style Label Adhered
Product Information
- Brand Aigner Index
- MFR # MP1133
- Zoro # G4796467
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Width | 1 1/8 in |
Details
Item | Magnetic Roll |
Label Holder Mounting Type | Magnetic |
Color | Black |
Label Holder Style | Label Adhered |
Material | Magnetic |
For Use With | Mfr. No. 5520, 5160 |
Thickness | 1/32 in |
Finish | Matte, Smooth |
Series | MP |
Label Attachment Type | Adhered |
Description
Magnetic Roll, Color Black, Finish Matte, Smooth, Label Attachment Type Adhered, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 100 ft, Overall Width 1 1/8 in, Series MP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, M, 1 PR (KV200-M)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- AIGNER INDEX Label Holder, Clip On, 3 in. L, PK25 (BC-13)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WAK1B)
- AIGNER INDEX Label Holder, C Design, 1INX3IN, adhs, PK25 (PC103)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WSK1W)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (IDA-35)
- AIGNER INDEX Angle Label Holder, 3", Clear, Pk25 (WRS1253)
- Aigner Index Label Holders