Shop All Label Holders
Aigner Index
Magnetic Label Roll, Perforated, 50 Ft, Blk
Mfr # MP-103R
Zoro # G1729777
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Finish Matte, Smooth
- Thickness 1/32 in
- Label Holder Style Label Adhered
- Includes Perforated 1 in x 3 in
Product Information
- Brand Aigner Index
- MFR # MP-103R
- Zoro # G1729777
- UPC # 659900100305
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Width | 1 in |
Details
Item | Plain Magnet Roll |
Finish | Matte, Smooth |
Thickness | 1/32 in |
Label Holder Style | Label Adhered |
Includes | Perforated 1 in x 3 in |
Color | Brown/Black |
Label Holder Mounting Type | Magnetic |
Material | Magnetic |
For Use With | Any Metal Surface |
Series | MP |
Label Attachment Type | Adhered |
Description
Plain Magnet Roll, Color Brown/Black, Finish Matte, Smooth, Label Attachment Type Adhered, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 1 in, Series MP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Blue (MNIT103-XL)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (93256)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In (R-81)
- AIGNER INDEX Tri-Dex Label Holder, 13/16 x 3 for Shelf Bin 7x18x4, 25PK (TR-0813)
- AIGNER INDEX Label Insert, 8 1/2x11, White, PK50 (LI-11-10)
- AIGNER INDEX Magnetic Roll, Adhered Style, 100 ft. L (MP1133)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK5 (EZ-3265)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- Aigner Index Safety Labels