Shop All Label Holders
Aigner Index
Magnetic C Channel Cardholder, W 2 Inch
Mfr # MC200
Zoro # G2318881
original price:
$94.55
5% off
new price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black
- Finish Smooth
- Label Holder Mounting Type Magnetic
- Material Magnetic
Product Information
- Brand Aigner Index
- MFR # MC200
- Zoro # G2318881
- UPC # 659900200012
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Width | 2 in |
Details
Item | Label Holder Roll |
Color | Black |
Finish | Smooth |
Label Holder Mounting Type | Magnetic |
Material | Magnetic |
Thickness | 1/16 in |
Label Holder Style | C-Channel |
Series | MC |
Label Attachment Type | C-Channel |
Description
Label Holder Roll, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 2 in, Series MC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (11-801-9 -L)
- LABELMASTER Corrosive Placard, UN 2922, PK25 (ZEZ42922)
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- MECHANIX WEAR The Original® Tactical Glove, Gray, M, 8" L, PR (MG-88-009)
- AIGNER INDEX Label Holder, Pk25 (WR1253)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX 1 x 2 Magnetic C Channel Label Holder, 25PK (MC102)
- AIGNER INDEX Label Holders, 5" x 8", Clear, Full Self Adhering (50 pcs/pkg) (SS58)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- Aigner Index Safety Labels