Shop All Label Holders
Aigner Index
Label HolderSmooth Clear, Slide-In, PK25
Mfr # BB-2254
Zoro # G7239733
product price: $27.89
/pk 25, $1.12/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Label Holder Style Slide In
- Label Holder Mounting Type Self Adhesive
- Color White
- Finish Smooth
Product Information
- Brand Aigner Index
- MFR # BB-2254
- Zoro # G7239733
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 1/4 in |
Length | 4 in |
Overall Width | 2 1/4 in |
Overall Length | 4 in |
Details
Item | Label Holder |
Label Holder Style | Slide In |
Label Holder Mounting Type | Self Adhesive |
Color | White |
Finish | Smooth |
Material | Plastic |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Number of Label Holders | 25 |
Series | BB |
Description
Label Holder, Color White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 4 in, Overall Width 2 1/4 in, Product Type Label Holder, Series BB, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- BRADLEY SS Flow Control Assembly (S88-069)
- NMC First Aid 2-View Sign, TV1 (TV1)
- AIGNER INDEX Label Holder, 1INX4IN, Mag C Channel, PK25 (MC104)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 2inx4in, PK25 (MX204)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- AIGNER INDEX Label Holder, Tubular, 3/4x6In, PK12 (R31)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In, PK12 (M-81)
- AIGNER INDEX 1 x 36 Label Holder, Clear Strip, 6PK (361006****)
- CLINEPROD C-Line, SLAP-STICK MAGNETIC LABEL HOLDERS, SIDE LOAD, 4.25 X 2.5, GRAY, 10PK (87701)
- Aigner Index Safety Labels