Shop All Label Holders
Aigner Index
Label Holder, Magnetic, 2x6, PK25
Mfr # MC206
Zoro # G8544776
product price: $26.99
/pk 25, $1.08/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black
- Includes Blank White Inserts
- Length 6 in
- For Use With Any Metal Surface
Product Information
- Brand Aigner Index
- MFR # MC206
- Zoro # G8544776
- UPC # 659900206007
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 in |
Length | 6 in |
Overall Width | 2 in |
Overall Length | 6 in |
Details
Item | Magnetic Holder |
Color | Black |
Includes | Blank White Inserts |
For Use With | Any Metal Surface |
Thickness | 1/16 in |
Finish | Smooth |
Label Holder Mounting Type | Magnetic |
Label Holder Style | C-Channel |
Number of Label Holders | 25 |
Product Type | Label Holder |
Series | MC |
Label Attachment Type | C-Channel |
Description
Magnetic Holder, Color Black, Finish Smooth, Label Attachment Type C-Channel, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 2 in, Product Type Label Holder, Series MC, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- EDWARDS SIGNALING Trim Skirt, White (WG4WTS)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 9 (8677633)
- GOOGLE NEST Nest Protect Hardwired Smoke and Carbon Monoxide Alarm, 2nd Gen Pro Version (S3005PWLUS)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- AIGNER INDEX 4 x 6 Label Holders, Clear, Full Magnetic, 50PK (SSM46)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK5 (EZ-3265)
- AIGNER INDEX Label Holder, C Design, 1INX3IN, mag, PK25 (PCM103)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (IDA-35)
- AIGNER INDEX Label Holder, Self Adhesive, 1-1/4x48, PK6 (481256)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10 (87411)
- Aigner Index Label Holders