Shop All Label Holders
Aigner Index
Label Holder, Clear, Matte, Slide-In
Mfr # R-81
Zoro # G7239015
product price: $33.89
/pk 12, $2.82/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 6 in
- Finish Matte
- Label Holder Mounting Type Self Adhesive
- Label Holder Style Slide In
Product Information
- Brand Aigner Index
- MFR # R-81
- Zoro # G7239015
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 6 in |
Overall Width | 3 in |
Overall Length | 6 in |
Details
Item | Label Holder |
Finish | Matte |
Label Holder Mounting Type | Self Adhesive |
Label Holder Style | Slide In |
Material | Plastic |
Color | Clear |
Series | R |
Number of Label Holders | 12 |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 12, Overall Length 6 in, Overall Width 3 in, Product Type Label Holder, Series R, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40085)
- SUPER ANCHOR SAFETY 2x4 Web Joist Safety Bar 24"OCx 48" Length. (1017-A)
- WERMA Warning Light, Red, 24VDC, Surface Mount (82910055)
- AIGNER INDEX Label Holder, Bin, 1 x 3, Clear, 25PK (BB13)
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- AIGNER INDEX Label Holder, Tubular, 3/4x6In, PK12 (R31)
- AIGNER INDEX Label Holder, 1INX4IN, Mag C Channel, PK25 (MC104)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x6, PK25 (ZSM-46)
- Aigner Index Label Holders