Shop All Push On Hose Fittings
Aignep Usa
Y-Mender, Composite, 10mm Tube, 250 psi
Mfr # 55310-10
Zoro # G5097900
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Temp. Range 0 Degrees to 160 Degrees F
- Fittings Sub-Category Unions
Product Information
- Brand Aignep Usa
- MFR # 55310-10
- Zoro # G5097900
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 1 29/32 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
Description
Wye Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 29/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- LINCOLN Lubrication Kit (87312)
- D&D 5900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB5900)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- AIGNEP USA Union Mender, Composite, 1/2" X 3/8" Tube (85040-08-06)
- FESTO Push-In Fitting NPQH-D-G14-Q6-P10 (NPQH-D-G14-Q6-P10)
- Aignep Usa Hose Fittings