Shop All Push On Hose Fittings
Aignep Usa
Y-Connector, Composite, 5/32" Tube, 250 psi
Mfr # 85310-53
Zoro # G5096406
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Basic Material Plastic/Metal Combination
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Product Information
- Brand Aignep Usa
- MFR # 85310-53
- Zoro # G5096406
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 30 1/2 mm |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Description
Wye Connector, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 30 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36121-100)
- FAFNIR Ball Bearings, #F4DD (F4DD)
- TRI-FLOW Tri-Flow Industrial Lubricant, PTFE, 12 oz Aerosol Can, Brown (TF200271)
- CHICAGO PNEUMATIC Valve Stem (A050262)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- AIGNEP USA 1/4" x 8mm Tube x BSPT SS Male Connector (60000-8-1/4)
- AIGNEP USA 1/4" x 10mm Tube x BSPT SS Elbow Connector (60111X-10-1/4)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- CAMOZZI 6610 10-1/4 Super-Rapid Fitting, Banjo, 10MM OD Push In, 1/4 NPTF (6610 10-1/4)
- Aignep Usa Push On Hose Fittings