Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 3/8 In, NPT x Tube
Mfr # 88973-06-06
Zoro # G1672255
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Body Material Stainless Steel
- Valve Port Size 3/8 in
- Connection NPT x Tube
- Valve Tube Size 3/8 in
Product Information
- Brand Aignep Usa
- MFR # 88973-06-06
- Zoro # G1672255
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Valve Tube Size | 3/8 in |
Pipe Size | 3/8" |
Valve Body Size | 3/8 in |
Tube Size | 3/8" |
Air Connection Size | 3/8 in |
Connection Size | 3/8 in |
Description
Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter In, Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG4BG)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, St, PK3 (2X737)
- SUPER LUBE Food Grade Anti-Seize Lbrcant, PTFE, 8 oz. (48008)
- AIGNEP USA Universal Flow Control, 1/4 In, FNPTFxTube (88977-04-04)
- AIGNEP USA Universal Flow Control, 3/8 In, FNPTFxTube (88977-06-06)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88973-06-04)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88978-04-04)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- AIGNEP USA Universal Flow Control, 1/4 x 1/8 In (88953-04-02)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- Aignep Usa Pneumatic Valves