Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 1/8 In, FNPTFxTube
Mfr # 88972-02-02
Zoro # G2220364
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection Swift-Fit x Female NPT
- Body Material Stainless Steel
- Valve Port Size 1/8 in
- Valve Tube Size 1/8 in
Product Information
- Brand Aignep Usa
- MFR # 88972-02-02
- Zoro # G2220364
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Valve Tube Size | 1/8 in |
Pipe Size | 1/8" |
Valve Body Size | 1/8 in |
Tube Size | 1/8" |
Air Connection Size | 1/8 in |
Connection Size | 1/8 in |
Description
Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 1/8 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Gender Female, Connection Size 1/8 in, Air Connection Type NPT, Metering Direction Meter In, Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 11.5 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6207LLBC3/L627)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN3HC, Return Line, 10 micron, Outside-In (MF0064476)
- COXREELS Beveled Gear Hand Crank Hose Reel (1185-2024-C)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88973-08-06)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88978-02-02)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88973-04-02)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88973-02-02)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S25AJDA052A)
- Aignep Usa Pneumatic Valves