Shop All Push On Hose Fittings
Aignep Usa
Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5
Mfr # 50310N-8-PK5
Zoro # G3374043
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Union Wye
Product Information
- Brand Aignep Usa
- MFR # 50310N-8-PK5
- Zoro # G3374043
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Description
Wye Union, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-10X1, 5-BL-300 (PEN-10X1,5-BL-300)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091-1)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (161-193)
- AIGNEP USA Swivel Branch Tee, 10mm Tube Sz, PK3 (50210N-10-3/8-PK3)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- AIGNEP USA Bulkhead Union, 10mm Tube Sz, Brass, PK3 (50050N-10-PK3)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- MILTON INDUSTRIES Hose Mender, 1/2" ID Hose (642-1)
- Aignep Usa Push On Hose Fittings