Shop All Push On Hose Fittings
Aignep Usa
Union Mender, Composite, 5/32"Tube, 250 psi
Mfr # 85040-53
Zoro # G5097045
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Temp. Range 0 Degrees to 160 Degrees F
- Gasket Material NBR70
Product Information
- Brand Aignep Usa
- MFR # 85040-53
- Zoro # G5097045
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 1 7/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female Pipe Branch Tee (F5655X06X06X04)
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (30PT74)
- DODGE F4B-SC-204 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore (124216)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- AIGNEP USA Union Mender, Composite, 1/8" Tube, 250 psi (85040-02)
- RIDGID Construction Inner-Outer Reamers, RIDGID 29993 (29993)
- Aignep Usa Hose Fittings