Shop All Push On Hose Fittings
Aignep Usa
Union Mender, Composite, 3/16"Tube, 250 psi
Mfr # 85040-03
Zoro # G5097149
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Tube Size 3/16 in
- Basic Material Plastic/Metal Combination
Product Information
- Brand Aignep Usa
- MFR # 85040-03
- Zoro # G5097149
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Piston Ring T200-F18 (PA500987)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- BOSTON GEAR SpurGear, 48DP, 20PA, 192Teeth, Brass (Y48192)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50115N-6-M5-PK5)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- AIGNEP USA Bulkhead Union, 1/2 In, NP Brass, PK10 (88050-08)
- AIGNEP USA Elbow Connector, 19/32" Hex, 1/8" Tube (85110-02-04)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- Aignep Usa Hose Fittings