Shop All Push On Hose Fittings
Aignep Usa
Union Mender, 5/16" Tube, 250 psi
Mfr # 85040-05
Zoro # G5097115
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Gasket Material NBR70
- Fittings Sub-Category Unions
Product Information
- Brand Aignep Usa
- MFR # 85040-05
- Zoro # G5097115
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/16 In (P1 X 1 3/16)
- TRITAN Idler Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth (60BB15H)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- NTN Tapered Roller Bearing Cone, 387A (387A)
- AIGNEP USA 1/4" Tube x Universal Thread SS Compression Male Elbow (60111X-04-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- AIGNEP USA Elbow Connector, 45/64" Hex, 3/8" Tube (85110-06-06)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- AIGNEP USA Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3 (50700N-10-8-PK3)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- Aignep Usa Hose Fittings