Shop All Push On Hose Fittings
Aignep Usa
Union, 1/2 In, Tube, Brass, PK10
Mfr # 88040-08
Zoro # G2357564
product price: $75.55
/pk 10, $7.56/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Tube Fitting Material Brass
- Fittings Sub-Category Unions
Product Information
- Brand Aignep Usa
- MFR # 88040-08
- Zoro # G2357564
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 29/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Material Grade CA360, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN COOLANT BOTTLE (24140)
- REXNORD Omega E Series Tire Coupling Element, E2 Coupling, 89 mm OD, 7500 rpm Max, Urethane (7300005)
- NSK Spherical Roller Bearing (21304CDE4C3S11)
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 5/32in., PK5 (88130-53)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-02)
- AIGNEP USA Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10, Basic Material: Metal (88110-04-04)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-34AS)
- Aignep Usa Push On Hose Fittings