Shop All Push On Hose Fittings
Aignep Usa
Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm
Mfr # 50110N-6-1/8-PK5
Zoro # G2863077
original price:
$31.80
11% off
new price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Special Features Universal Thread System Compatible with Inch and Metric Threads
- Hex Size 13 mm
Product Information
- Brand Aignep Usa
- MFR # 50110N-6-1/8-PK5
- Zoro # G2863077
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 13 mm |
Tube Size | 6mm |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 225.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K329)
- GATES Truflex V-Belts, 4L320 (4L320)
- LDI INDUSTRIES Relief/Filler Vent Plug, 1/4-18, 0.59 H (PRV102-2)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- AIGNEP USA Tube Reducer, 6 x 4mm Tube Sz, Brass, PK5 (50700N-6-4-PK5)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-01AS)
- Aignep Usa Hose Fittings