Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 10mm Tube Sz, PK3
Mfr # 50210N-10-3/8-PK3
Zoro # G0947886
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Steam
- Specific Fitting Shape Swivel Adapter Tee
- Special Features Universal Thread System Compatible with Inch and Metric Threads
- Pipe Fitting Connection Type MNPT x Tube
Product Information
- Brand Aignep Usa
- MFR # 50210N-10-3/8-PK3
- Zoro # G0947886
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size (Fittings) | 3/8" |
Tube Size | 10mm |
Pipe Size | 3/8 in |
Overall Length | 2 3/32 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Pipe Size | 3/8 in |
Description
Swivel Branch Tee, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILITE Flanged Sleeve Bearing, 18 mm Bore, PK5 (FFM1822-22B)
- PRIMEFIT 3/8" Intermediate Air Filter Regulator Combo w/Gauge (FR3802G)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- DENT FIX EQUIPMENT SUCTION GUN (DFSG70)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-02)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/4-PK5)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- Aignep Usa Hose Fittings