Shop All Quick Connect Fittings
Aignep Usa
Safety Exhaust Coupler, 1/2", Brass
Mfr # 80622-08
Zoro # G5097167
original price:
$29.58
13% off
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 220 psi
Product Information
- Brand Aignep Usa
- MFR # 80622-08
- Zoro # G5097167
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 5/16 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- MAIN FILTER Hydraulic Filter, replaces PARKER G03732, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6640 25 22GR)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 3/8, Brass (80194-06)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E737)
- Aignep Usa Hose Fittings