Shop All Quick Connect Fittings
Aignep Usa
Quick Disconn. Fitting, (F)NPT, 1/4, Brass
Mfr # 80192-06
Zoro # G1981001
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 24mm
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial, Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 250 psi
Product Information
- Brand Aignep Usa
- MFR # 80192-06
- Zoro # G1981001
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 24mm |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Overall Length | 2 1/8 in |
Max. Outside Dia. | 15/16 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPTF, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6N, Neoprene (6N)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- ZORO SELECT Quick Coupler Body, MNPT, 3/8, Steel (5ZLP3)
- Aignep Usa Quick Connect Fittings