Shop All Push-to-Connect Tube Fittings
Aignep Usa
Push to Connect Fitting, Nylon, Silver
Mfr # 85110-04-08
Zoro # G703575727
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Application Air, Non-Potable Water
- Overall Length 1 21/32 in
- Standards 1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
- System of Measurement Imperial
Product Information
- Brand Aignep Usa
- MFR # 85110-04-08
- Zoro # G703575727
- Country of Origin Italy
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 21/32 in |
Compatible Copper Tube Size | 1/4 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Item | Push to Connect Fitting |
Specific Fitting Shape | 90 Degrees Swivel Elbow Adapter |
Application | Air, Non-Potable Water |
Standards | 1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE |
System of Measurement | Imperial |
Color | Silver |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Temperature | 160 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Thread Sealant Type | NBR70 |
Compatible Tube Material | Copper, Nylon, Polyethylene, Polyurethane |
Fitting Side B Connection Type | Universal |
Release Type | Collet |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Pressure | 250 psi |
Release Ring Material | Composite |
Fitting Material | Nylon |
Resistance Properties | Impact-Resistant, Vibration-Resistant |
Description
Push to Connect Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet With Left, Chrome plated (350-LHABCP)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- ACORN CONTROLS Penal-Trol(R) Cartridge Assembly (2304-000-001)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02037)
- AIGNEP USA Push to Connect Fitting, Brass, Silver (50000N-6-3/8)
- AIGNEP USA Push to Connect Fitting, Nylon, Black (85110-05-02)
- AIGNEP USA Push to Connect Fitting, Nylon, Black (85110-05-06)
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 21)
- TRUESEAL Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6FC4-HBLK)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010812S-10PK)
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-5/32)
- Aignep Usa Push-to-Connect Tube Fittings