Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 60 Pieces, 8mm Size
Mfr # 50861N-8
Zoro # G3197993
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 190 psi
- Fitting Connection Type Push-Fit, Universal Thread
- Basic Pipe Fitting Material Metal
- Connection Type Universal Thread
Product Information
- Brand Aignep Usa
- MFR # 50861N-8
- Zoro # G3197993
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8 mm |
Compatible Tube Sizes Included | 8 mm |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 190 psi |
Fitting Connection Type | Push-Fit, Universal Thread |
Basic Pipe Fitting Material | Metal |
Item | Push to Connect Fittings Kit 60 Piece |
Connection Type | Universal Thread |
Pipe Fitting Connection Type | Push-To-Connect |
Includes | Connectors, Elbows, Tees, Unions |
Temp. Range | 0 to 200 Degrees F |
Specific Pipe Fitting Shape | Fitting Kit |
Body Material | Nickel Plated Brass |
Number of Pieces | 60 |
Basic Pipe Fitting Shape | Kit |
Maximum Operating Temperature | 200 Degrees F |
Specific Fitting Shapes Included | Connector, Elbow, Tee, Union |
Maximum Operating Pressure | 190 psi |
Minimum Operating Temperature | 0 Degrees F |
Description
Push to Connect Fittings Kit, Connection Type Push-Fit, Universal Thread, Compatible Tube Sizes Included 8 mm, Material Nickel-Plated Brass, Number of Pieces 60, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- MILWAUKEE TOOL Hawg Wash Lubricant (16 oz. Bottle) (49-32-0081)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- D&D Belt, VS, 1.187 x 51.3in OC (1926V507)
- AIGNEP USA Male Swivel RunTee, PushConn, Size 1/4, PK5 (87222-04-04)
- AIGNEP USA Male Connect, 1/2 In, Tube/MNPT, Brass, PK10 (88000-08-08)
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-02AS)
- Aignep Usa Hose Fittings