Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 60 Pieces, 6mm Size
Mfr # 50861N-6
Zoro # G2618953
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 190 psi
- Fitting Connection Type Push-Fit, Universal Thread
- Specific Pipe Fitting Shape Fitting Kit
- Tube Size 6 mm
Product Information
- Brand Aignep Usa
- MFR # 50861N-6
- Zoro # G2618953
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6 mm |
Compatible Tube Sizes Included | 6 mm |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 190 psi |
Fitting Connection Type | Push-Fit, Universal Thread |
Specific Pipe Fitting Shape | Fitting Kit |
Number of Pieces | 60 |
Pipe Fitting Connection Type | Push-To-Connect |
Includes | Connectors, Elbows, Tees, Unions |
Body Material | Nickel Plated Brass |
Basic Pipe Fitting Material | Metal |
Item | Push to Connect Fittings Kit 60 Piece |
Temp. Range | 0 to 200 Degrees F |
Connection Type | Universal Thread |
Basic Pipe Fitting Shape | Kit |
Maximum Operating Pressure | 190 psi |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Specific Fitting Shapes Included | Connector, Elbow, Tee, Union |
Description
Push to Connect Fittings Kit, Connection Type Push-Fit, Universal Thread, Compatible Tube Sizes Included 6 mm, Material Nickel-Plated Brass, Number of Pieces 60, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- FESTO Push-In Connector QS-8 (QS-8)
- DAYTON B88 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3X701)
- FAG BEARINGS FAG-6201ZR C3, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201ZR C3 (6201ZR C3)
- AIGNEP USA 1/4" Push-to-Connect Nickel Brass Inline Filter (82670VM-04)
- AIGNEP USA Y-Connector, Composite, 1/2" Tube, 250 psi (85310-08)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- Aignep Usa Hose Fittings